
COUPLING 1-1/2IN FPT 1-1/2IN FPT NYL WHT
Mfr # 28767W
Zoro # G521701438
product price:Â $16.69
/eaKey Features
Connection Type
FPT|FPT
Fitting Material
Nylon
Temp. Range
-40 to 200 deg F
Max. Pressure Rating
125 psi
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28767W
Zoro #
G521701438
UPC #
-
Country of Origin
United States
Dimensions
Connection Size
1-1/2 in
Length
2.25 in
Height (In.)
2.3 in
Details
Connection Type
FPT|FPT
Fitting Material
Nylon
Temp. Range
-40 to 200 deg F
Max. Pressure Rating
125 psi
Color
White
Item
Coupling
Standards
FDA Approved
Description
MIDLAND INDUSTRIES 28767W Coupling, 1-1/2 in FPT x 1-1/2 in FPT, Nylon, White
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.