COUPLING 1IN FPT 1IN FPT IRON GALV 150LB

  • Mfr # 64415

  • Zoro # G321701119


product price: $12.45
/ea

Key Features

Basic Pipe Fitting Material
Iron
Pipe Fitting Schedule/Class
150 lb
Dia./Thread Size
1-11-1/2
Fitting Connection Type
FPT|FPT
Temp. Range
-20 to 350 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
64415
Zoro #
G321701119
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1-11-1/2
Width
1.8 in
Overall Pipe Length
1.65 in

Details

Basic Pipe Fitting Material
Iron
Pipe Fitting Schedule/Class
150 lb
Fitting Connection Type
FPT|FPT
Temp. Range
-20 to 350 deg F
Item
Coupling
Standards
ASTM A197, ASTM A153, UL Listed/FM Approved

Description

MIDLAND INDUSTRIES 64415 Coupling, 1 in FPT x 1 in FPT, Iron, Galvanized, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.