Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLING FLEX 4IN RBR SCH 40 4-8

  • Mfr # 195460

  • Zoro # G621700270


product price: $9.99
/ea

Key Features

Fitting Side B Nominal Pipe Size
4 in
Material
Rubber
Temp. Range
-30 to 140 deg F
Standards
ASTM C1173 and CSA B602, UPC Approved
Fitting Side A Nominal Pipe Size
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
195460
Zoro #
G621700270
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Side B Nominal Pipe Size
4 in
Fitting Side A Nominal Pipe Size
4 in
Overall Length
4.95 in

Details

Item
Coupling
Material
Rubber
Temp. Range
-30 to 140 deg F
Standards
ASTM C1173 and CSA B602, UPC Approved

Description

MIDLAND INDUSTRIES 195460 Flexible Coupling with Stainless Steel Band, 4 in 4 in, Rubber, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.