Zoro Homepage

COUPLING REDUCING 3/8IN FPT 1/4IN FPT BK

  • Mfr # 65432

  • Zoro # G921701205


original price: $5.25
9% off
new price: $4.75
/ea

Key Features

Fitting Connection Type
FPT|FPT
Pipe Fitting Material
Iron
Pipe Fitting Schedule/Class
150 lb
Temp. Range
-20 to 350 deg F
Standards
ASTM A197, UL Listed/FM Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65432
Zoro #
G921701205
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
1.15 in

Details

Fitting Connection Type
FPT|FPT
Pipe Fitting Material
Iron
Pipe Fitting Schedule/Class
150 lb
Temp. Range
-20 to 350 deg F
Item
Coupling
Standards
ASTM A197, UL Listed/FM Approved

Description

MIDLAND INDUSTRIES 65432 Reducing Coupling, 3/8 in FPT x 1/4 in FPT, Iron, Black, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.