Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

COUPLING REDUCING PAIT LT 1/2IN FNPTF

  • Mfr # 06119-0806

  • Zoro # G121697841


product price: $6.45
/ea

Key Features

Pipe Fitting Material
Brass
Hex Size
0.93 in
Fitting Length
1.1 in
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Connection Type
FNPT|FNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06119-0806
Zoro #
G121697841
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.93 in
Fitting Length
1.1 in
Thread Size
1/2-14 x 3/8-18
Width
1 in

Details

Pipe Fitting Material
Brass
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Connection Type
FNPT|FNPT
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Standards
ASA, ASME Compliant, SAE
Item
Coupling

Description

AMC 06119-0806 Light Pattern Reducing Coupling, 1/2 in FNPTF x 3/8 in FNPTF, 1.19 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.