
COUPLING REDUCING PAIT LT 1/2IN FNPTF
Mfr # 28185L
Zoro # G821698810
product price: $7.75
/eaSold in multiples of 2 for $15.50
Key Features
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Thread Size
1/2-14 x 3/8-18
Fitting Length
0.85 in
Standards
ASA, ASME Compliant, SAE
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28185L
Zoro #
G821698810
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/2-14 x 3/8-18
Fitting Length
0.85 in
Hex Size
0.93 in
Width
1 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Details
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
Standards
ASA, ASME Compliant, SAE
Pipe Fitting Material
Brass
Item
Coupling
For Use With
Aluminum, Brass, Bronze, Copper, Iron and Steel Pipe
Connection Type
FNPT|FNPT
Temp. Range (F)
-65 to 250 deg F
Max. Pressure
1200 psi
Description
MIDLAND INDUSTRIES 28185L Light Pattern Reducing Coupling, 1/2 in FNPTF x 3/8 in FNPTF, 1.19 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.