Shop MIDLAND INDUSTRIES

CROSS 1/4IN FPT 1/4IN FPT 1/4IN FPT FPT

  • Mfr # 64391

  • Zoro # G721699849


product price:  $28.99
/ea

Key Features

Basic Pipe Fitting Material
Iron
Standards
ASTM A153|RoHS Compliant
Max. Pressure
150 psi
Temp. Range
-20 to 350°F
Dia./Thread Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
64391
Zoro #
G721699849
UPC #
-
Country of Origin
Multiple

Dimensions

Dia./Thread Size
1/4 in

Details

Item
Cross
Basic Pipe Fitting Material
Iron
Standards
ASTM A153|RoHS Compliant
Max. Pressure
150 psi
Temp. Range
-20 to 350°F

Description

MIDLAND INDUSTRIES 64391 Cross, 1/4 in FPT x 1/4 in FPT x 1/4 in FPT x 1/4 in FPT, Iron, Galvanized

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.