
ELBOW 90 3/8IN COMPRESSION 1/2IN FNPTF
Mfr # 700070-0608
Zoro # G921700406
original price: $5.85
10% off
new price: $5.25
/eaKey Features
Compression Thread Size
9/16-24 x 1/2-14
Temp. Range
-40 to 250 deg F
Fitting Connection Type
Compression|FNPTF
Length
1.8 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
700070-0608
Zoro #
G921700406
UPC #
-
Country of Origin
Multiple
Dimensions
Compression Thread Size
9/16-24 x 1/2-14
Length
1.8 in
Details
Item
90-deg Elbow
Temp. Range
-40 to 250 deg F
Fitting Connection Type
Compression|FNPTF
Material
Brass
Description
AMC® 700070-0608 90-deg Elbow, 3/8 in Compression x 1/2 in FNPTF, Lead-Free Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.