Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 90 3/8IN MJIC 3/8IN MAORB STL

  • Mfr # 6801NWO6

  • Zoro # G721699078


product price: $4.39
/ea

Key Features

Fitting Material
Steel
Fitting Thread Size 1
9/16-18
End 2 Connection Type
Male Adjustable O-Ring Boss
End 1 Connection Type
Male JIC
Thread Size
9/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6801NWO6
Zoro #
G721699078
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Thread Size 1
9/16-18
Thread Size
9/16-18
Length
1.3 in
Fitting Thread Size 2
9/16-18

Details

Fitting Material
Steel
End 2 Connection Type
Male Adjustable O-Ring Boss
Item
90-deg Elbow
End 1 Connection Type
Male JIC
Standards
SAE J1926/3, SAE J514
Max. Pressure
3600 psi

Description

MIDLAND INDUSTRIES 6801NWO6 90-deg Elbow, 3/8 in Male JIC x 3/8 in Male Adjustable ORB, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.