ELBOW 90 DEG 1/8IN TUBE OD 1/8IN BRS

  • Mfr # 18220

  • Zoro # G321701072


product price: $6.35
/ea

Key Features

Length
0.95 in
Max. Pressure
400 psi
Temp. Range
-65 to 250 deg F
Compression Thread Size
5/16-24 x 1/8-27
Fitting Connection Type
Tube|MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18220
Zoro #
G321701072
UPC #
-
Country of Origin
Multiple

Dimensions

Length
0.95 in
Compression Thread Size
5/16-24 x 1/8-27

Details

Max. Pressure
400 psi
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Tube|MNPT
Item
90 deg Elbow
Standards
ASA, ASME Compliant, SAE
Material
Brass
Material of Construction
Forged

Description

MIDLAND INDUSTRIES 18220 90 deg Elbow, 1/8 in Tube OD x 1/8 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.