ELBOW 90 DEG 2-1/2IN FPT 2-1/2IN FPT BK

  • Mfr # 65109

  • Zoro # G621700959


product price:  $50.79
/ea

Key Features

Fitting Connection Type
FPT|FPT
Pipe Fitting Material
Iron
Temp. Range
-20 to 350 deg F
Overall Pipe Length
4.55 in
Standards
ASTM A197, UL Listed/FM Approved
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
65109
Zoro #
G621700959
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
4.55 in

Details

Fitting Connection Type
FPT|FPT
Pipe Fitting Material
Iron
Temp. Range
-20 to 350 deg F
Standards
ASTM A197, UL Listed/FM Approved
Item
90 deg Elbow
Pipe Fitting Schedule/Class
150 lb

Description

MIDLAND INDUSTRIES 65109 90 deg Elbow, 2-1/2 in FPT x 2-1/2 in FPT, Iron, Black, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.