ELBOW 90 DEG 3/8IN TUBE OD 1/8IN BRS

  • Mfr # 38094

  • Zoro # G521700837


product price:  $7.69
/ea

Key Features

Connection Type 2
Male NPTF
Thread Size
17/32-24
Pipe Fitting Connection Type
Tube|MNPT
Temperature Rating
-40 to 200 deg F
For Use With
SAE J844 Type A and B NT Nylon Tubing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38094
Zoro #
G521700837
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
17/32-24
Connection Size 1
3/8 in
Connection Size 2
1/8 in
Height
0.6 in
Width
1.45 in
Length
0.9 in

Details

Connection Type 2
Male NPTF
Pipe Fitting Connection Type
Tube|MNPT
Temperature Rating
-40 to 200 deg F
For Use With
SAE J844 Type A and B NT Nylon Tubing
Connection Type 1
Tube OD
Pressure Rating
150 psi
Item
90 deg Elbow
Application
For air brake systems except where temperatures exceed +200 deg F or where battery acid can drip on tubing
Material
Brass
Standards
DOT FMVSS 571.106

Description

MIDLAND INDUSTRIES 38094 90 deg Elbow, 3/8 in Tube OD x 1/8 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.