ELBOW 90 DEG 3/8IN TUBE OD 3/8IN BRS
- Mfr # 690606
- Zoro # G021699310
product price:Â
$
13.19
/ea
Key Features
Basic Fitting Material
Brass
Fitting Connection Type
Tube|MNPT
Max. Pressure
150 psi
Thread Size
3/8-18
Temp. Range
-40 Degrees to 200 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 690606
- Zoro #
- G021699310
- UPC #
- -
- Country of Origin
- Multiple
- Item
- 90 deg Elbow
- Basic Fitting Material
- Brass
- Fitting Connection Type
- Tube|MNPT
- Max. Pressure
- 150 psi
- Temp. Range
- -40 Degrees to 200 Degrees F
- Standards
- Meets D.O.T. FMVSS 571.106 SAE J1131 Air Brake System Requirements
Dimensions
- Thread Size
- 3/8-18
- Length
- 1.4 in
- Fitting Side 1 Pipe Size
- 3/8 in
- Fitting Side 2 Pipe Size
- 3/8 in
Description
MIDLAND INDUSTRIES 690606 90 deg Elbow, 3/8 in Tube OD x 3/8 in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.