Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ELBOW 90 DEG 5/16IN FEM INVERTED FLRD

  • Mfr # 12061

  • Zoro # G021701235


product price: $3.25
/ea

Key Features

Basic Fitting Material
Brass
Flare Thread Size
1/2-20 x 1/8-27
Max. Pressure
1200 psi
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Female Inverted Flared|MNPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12061
Zoro #
G021701235
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
1/2-20 x 1/8-27

Details

Basic Fitting Material
Brass
Max. Pressure
1200 psi
Temp. Range
-65 to 250 deg F
Fitting Connection Type
Female Inverted Flared|MNPT
Standards
ASA, ASME Compliant, CA360, MS (Military Standards), SAE
Item
90 deg Elbow

Description

MIDLAND INDUSTRIES 12061 90 deg Elbow, 5/16 in Female Inverted Flared x 1/8 in MNPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.