Zoro Homepage

ELBOW 90 DEG 5/8IN BUBBLE BARBED 3/8IN

  • Mfr # 32188

  • Zoro # G321700570


product price: $16.35
/ea

Key Features

Hose Fitting A Connection Type
Bubble Barbed
Hose Fitting A Size
5/8 in
Thread Size
3/8-18
Hose Fitting B Size
3/8 in
Hose Fitting B Connection Type
MIP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
32188
Zoro #
G321700570
UPC #
-
Country of Origin
Multiple

Dimensions

Hose Fitting A Size
5/8 in
Thread Size
3/8-18
Hose Fitting B Size
3/8 in

Details

Hose Fitting A Connection Type
Bubble Barbed
Item
90 deg Elbow
Hose Fitting B Connection Type
MIP

Description

MIDLAND INDUSTRIES 32188 90 deg Elbow, 5/8 in Bubble Barbed x 3/8 in MIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.