ELBOW ADPTR SWVL 90 DEG 3/4IN MALE ORB

  • Mfr # 6901NWO86

  • Zoro # G521699216


product price:  $10.75
/ea

Key Features

Overall Pipe Length
2 in
Max. Pressure
3600 psi
Pipe Fitting Material
Steel
Thread Size
3/4-16 x 3/8-18
Connection Type
Male Adjustable O-Ring Boss|Female NPSM Swivel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6901NWO86
Zoro #
G521699216
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
2 in
Thread Size
3/4-16 x 3/8-18

Details

Max. Pressure
3600 psi
Item
90-deg Elbow
Pipe Fitting Material
Steel
Connection Type
Male Adjustable O-Ring Boss|Female NPSM Swivel
Standards
SAE 140257

Description

MIDLAND INDUSTRIES 6901NWO86 90-deg Swivel Adapter Elbow, 3/4-in Male ORB x 3/8-in FNPSM, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.