ELBOW BARSTOCK 90 DEG 5/8IN MALE FLARE

  • Mfr # 10303B

  • Zoro # G121699623


original price:  $24.79 , new price: $21.15 , 14 percent off
new price:  $21.15
/ea

Key Features

Fitting Connection Type
Male Flared|MNPT
Max. Pressure
650 psi
Flare Thread Size
7/8-14 x 1/2-14
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10303B
Zoro #
G121699623
UPC #
-
Country of Origin
Multiple

Dimensions

Flare Thread Size
7/8-14 x 1/2-14

Details

Fitting Connection Type
Male Flared|MNPT
Max. Pressure
650 psi
Temp. Range
-65 to 250 deg F
Standards
ASA, ASME Compliant, CA360, MS (Military standards), SAE
Item
90 deg Elbow
Basic Fitting Material
Brass

Description

MIDLAND INDUSTRIES 10303B 90 deg Barstock Elbow, 5/8 in Male Flared x 1/2 in Male NPTF, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.