Zoro Homepage

ELBOW FXD 90 DEG 3/8IN PUSH-IN TUBE GRA

  • Mfr # 20073P

  • Zoro # G921700253


original price: $9.75
9% off
new price: $8.79
/ea

Key Features

Temp. Range
34 to 150 deg F
Length
1.2 in
Fitting Connection Type
Push-In Tube|MNPTF
Thread Size
3/8-18
Max. Pressure
100 to 170 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20073P
Zoro #
G921700253
UPC #
-
Country of Origin
United States

Dimensions

Length
1.2 in
Thread Size
3/8-18

Details

Temp. Range
34 to 150 deg F
Fitting Connection Type
Push-In Tube|MNPTF
Max. Pressure
100 to 170 psi
Item
Clamps
Basic Fitting Material
Plastic

Description

MIDLAND INDUSTRIES 20073P 90 deg Fixed Elbow, 3/8 in Push-In Tube x 3/8 in MNPTF, Plastic

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.