Zoro Homepage

ELBOW ST 45 DEG 2IN MPT 2IN FPT IRON BK

  • Mfr # 65208

  • Zoro # G821700902


original price: $42.15
9% off
new price: $37.95
/ea

Key Features

Pipe Fitting Material
Iron
Overall Pipe Length
4.4 in
Standards
ASTM A197, UL Listed/FM Approved
Fitting Connection Type
MPT|FPT
Temp. Range
-20 to 350 deg F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65208
Zoro #
G821700902
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
4.4 in

Details

Pipe Fitting Material
Iron
Standards
ASTM A197, UL Listed/FM Approved
Item
45 deg Elbow
Fitting Connection Type
MPT|FPT
Temp. Range
-20 to 350 deg F
Pipe Fitting Schedule/Class
150 lb

Description

MIDLAND INDUSTRIES 65208 45 deg Street Elbow, 2 in MPT x 2 in FPT, Iron, Black, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.