ELBOW SWV 5/16IN PTC 1/4IN ML THD NP BRS

  • Mfr # 20538N

  • Zoro # G121701562


product price: $13.85
/ea

Key Features

Temp. Range
-4 to 176 deg F
Max. Pressure
290 psi
Basic Fitting Material
Brass
Fitting Connection Type
Push-to-Connect|Male Global
Hex Size
0.59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20538N
Zoro #
G121701562
UPC #
-
Country of Origin
Multiple

Dimensions

Hex Size
0.59 in
Length
1.35 in

Details

Temp. Range
-4 to 176 deg F
Max. Pressure
290 psi
Basic Fitting Material
Brass
Item
90-deg Elbow
Fitting Connection Type
Push-to-Connect|Male Global

Description

MIDLAND INDUSTRIES 20538N 90-deg Swivel Elbow, 5/16-in Push-to-Connect x 1/4-in Male Global Thread, Brass, Nickel-Plated

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.