
ELBOW SWVL 1/8IN PTC 1/8IN MPT BRS
Mfr # 20079
Zoro # G521700486
product price: $7.85
/eaKey Features
Temp. Range
-10 to 200 deg F
Fitting Connection Type
Push-to-Connect|MNPTF Swivel
Hex Size
7/16 in
Thread Size
1/8-27
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20079
Zoro #
G521700486
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
7/16 in
Thread Size
1/8-27
Length
1.15 in
Details
Temp. Range
-10 to 200 deg F
Fitting Connection Type
Push-to-Connect|MNPTF Swivel
Basic Fitting Material
Brass
Item
90-deg Elbow
Description
MIDLAND INDUSTRIES 20079 90-deg Swivel Elbow, 1/8-in Push-to-Connect x 1/8-in Male NPTF, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.