
ELBOW SWVL 90 DEG 8MM PUSH-IN 1/8IN BRS
Mfr # 20711N
Zoro # G321700594
product price: $13.85
/eaKey Features
Max. Pressure
290 psi
Hex Size
0.57 in
Temp. Range
-4 to 176 deg F
Fitting Connection Type
Push-Fit|MNPT
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20711N
Zoro #
G321700594
UPC #
-
Country of Origin
Multiple
Dimensions
Hex Size
0.57 in
Length
1.05 in
Details
Max. Pressure
290 psi
Temp. Range
-4 to 176 deg F
Fitting Connection Type
Push-Fit|MNPT
Item
90 deg Elbow
Basic Fitting Material
Brass
Description
MIDLAND INDUSTRIES 20711N 90 deg Swivel Elbow, 8 mm Push-In x 1/8 in MNPT Global, Brass, Nickel-Plated
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.