
ELBOW UN 90 DEG 3/8IN PUSH-IN TUBE 3/8IN
Mfr # 650600
Zoro # G821698537
product price:Â $15.89
/eaKey Features
Temp. Range
-40 to 200 deg F
Fitting Connection Type
Push-Fit|Push-Fit
Length
1.4 in
Standards
DOT FMVSS 571.106, SAE J1131
Basic Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
650600
Zoro #
G821698537
UPC #
-
Country of Origin
Multiple
Dimensions
Length
1.4 in
Pipe Size - Pipe Fitting
3/8 in
Details
Temp. Range
-40 to 200 deg F
Fitting Connection Type
Push-Fit|Push-Fit
Item
90 deg Elbow
Standards
DOT FMVSS 571.106, SAE J1131
Basic Fitting Material
Brass
Max. Pressure
150 psi
Description
MIDLAND INDUSTRIES 650600 90 deg Union Elbow, 3/8 in Push-In Tube x 3/8 in Push-In Tube, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.