
GAUGE PRESS PNEU 1-1/2IN 0 TO 160PSI NPT
Mfr # 80515
Zoro # G621699840
product price:Â $11.99
/eaKey Features
Process Connection Type
NPT
Maximum Pressure
0 to 160 psi
Mounting Type
Center Back
Width
1.6 in
Gauge Case Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
80515
Zoro #
G621699840
UPC #
-
Country of Origin
China
Dimensions
Width
1.6 in
Dial Size (In.)
1-1/2 in
Height
1.75 in
Length
1.6 in
Details
Process Connection Type
NPT
Maximum Pressure
0 to 160 psi
Mounting Type
Center Back
Gauge Case Material
Steel
Item
Pressure Gauges
Application
For compressors, filter regulators, water pumps, beverage dispensing equipment, hydraulic and pneumatic systems, and other applications
Description
MIDLAND INDUSTRIES 80515 Pneumatic Pressure Gauge, 1-1/2 in Dial, 0 to 160 psi Measuring Range, 1/8 in Connection
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.