Industrial Interchange Female Coupler, 3/8-in Body, 3/8-in Female NPT, Steel

  • Mfr # 98811

  • Zoro # G221700960


product price:  $24.49
/ea

Key Features

Material
Steel
Connection Type
FNPT
Finish/Coating
Green-blue zinc plating
Thread Size
3/8/2018
Overall Length
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
98811
Zoro #
G221700960
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8/2018
Overall Length
0.95 in

Details

Item
Coupling
Material
Steel
Connection Type
FNPT
Finish/Coating
Green-blue zinc plating

Description

The MIDLAND INDUSTRIES - 98811 is a steel coupling used in systems to join hoses or connect a hose to equipment. This coupling uses a coupler type connection with a 3/8-18 FNPT thread size, providing a threaded female national pipe taper connection. It features green-blue zinc plating that serves as the surface finish. Overall length measures 0.95 inches.

Key Features:

  • Connection Type: Coupler | FNPT (female national pipe taper thread)
  • Material: Steel
  • Finish/Coating: Green-blue zinc plating
  • Thread Size: 3/8-18
  • Overall Length: 0.95 in

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.