Shop MIDLAND INDUSTRIES
See all product information
Create Account
Industrial Interchange Male Coupler, 1/2-in Body, 1/2-in Male NPT, Steel
- Mfr # 99825
- Zoro # G821699909
product price:Â
$
27.79
/ea
Key Features
Material
Steel
Connection Type
MNPT
Finish/Coating
Green-blue zinc plating
Thread Size
1/2/2014
Overall Length
1.1 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99825
- Zoro #
- G821699909
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 1/2/2014
- Overall Length
- 1.1 in
Details
- Item
- Coupling
- Material
- Steel
- Connection Type
- MNPT
- Finish/Coating
- Green-blue zinc plating
Description
The MIDLAND INDUSTRIES - 99825 is a quick-connect coupling for connecting hose ends or equipment within fluid or air transfer systems. Is a quick-connect coupling with tool-free coupling/uncoupling per the specified design. This coupling features a 1/2-14 MNPT threaded connection type, making it compatible with male MNPT fittings of the specified thread size (1/2-14).
Key Features:
- Connection Type: Coupler | MNPT (Male National Pipe Taper thread)
- Thread Size: 1/2-14, defining the nominal diameter and thread pitch
- Material: Steel for the coupling body
- Finish/Coating: Green-blue zinc plating on the external surfaces
- Overall Length: 1.1 inches, indicating the size of the coupling
- Item Type: Coupling, serving as the mating half in quick-connect systems intended to provide a seal when used with compatible components and installed per manufacturer specifications.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.