Industrial Interchange Male Coupler, 1/4-in Body, 1/4-in Male NPT, Brass

  • Mfr # 28552

  • Zoro # G021699761


product price:  $15.15
/ea

Key Features

Thread Size
1/4-18
Connection Type
Coupler | MNPT
Material
Brass
Overall Length
1.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28552
Zoro #
G021699761
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4-18
Overall Length
1.9 in

Details

Item
Coupling
Connection Type
Coupler | MNPT
Material
Brass

Description

The MIDLAND INDUSTRIES - 28552 is a brass quick-connect coupling for connecting hoses and compatible equipment using a male NPT thread. It is intended to provide a seal when installed on compatible fittings within the specified thread size. Permits connection and disconnection using a quick-connect mechanism (tool-free installation/disconnection). This coupling features a male national pipe thread (MNPT) connection type and measures 1.9 inches in overall length, is compatible with quick-connect systems that require a 1/4-18 thread size.

Key Features:

  • Connection type: Coupler with male NPT thread.
  • Material: Brass body construction.
  • Overall length: 1.9 inches.
  • Thread size: 1/4-18.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.