Shop MIDLAND INDUSTRIES
See all product information
Create Account
Industrial Interchange Male Plug, 1/4-in Body, 1/4-in Male NPT, Steel
- Mfr # 28546
- Zoro # G921699939
product price:Â
$
3.25
/ea
Sold in multiples of 3 for
$9.75
Key Features
Material
Steel
Thread Size
3/8-18
Overall Length
0.55 in
Finish/Coating
Green-blue zinc plating
Connection Type
Plug | MNPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28546
- Zoro #
- G921699939
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Plug
- Material
- Steel
- Finish/Coating
- Green-blue zinc plating
- Connection Type
- Plug | MNPT
Dimensions
- Thread Size
- 3/8-18
- Overall Length
- 0.55 in
Description
The MIDLAND INDUSTRIES - 28546 is a quick-connect plug designed to connect with a compatible coupler to form a flow path for fluids or air. This plug features a 3/8-18 MNPT (male National Pipe Thread) connection, allowing it to be threaded into corresponding female fittings. It is constructed from steel and finished with a green-blue zinc plating, which serves as a surface treatment to the metal.
Key Features:
- Material: Steel body for structural integrity.
- Finish: Green-blue zinc plating applied to the surface.
- Overall length: 0.55 inches (end to end).
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.