Zoro Homepage

Industrial Interchange Plug, 1/4 in FIP, Steel

  • Mfr # 28534

  • Zoro # G221700908


original price: $2.95
10% off
new price: $2.65
/ea

Key Features

Connection Type
FIP
Overall Length
0.55 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28534
Zoro #
G221700908
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
0.55 in

Details

Connection Type
FIP
Item
Plug
Material
Steel

Description

28534 Industrial Interchange Plug, 1/4 in FIP, Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.