
NIPPLE LONG 1/8IN MNPT 1/8IN MNPT 1/8IN
Mfr # 28142
Zoro # G621698539
product price: $4.15
/eaKey Features
Thread Size
1/8 in
Connection Type
MNPT|MNPT
Width
0.35 in
Max. Pressure
120 psi
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28142
Zoro #
G621698539
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
1/8 in
Width
0.35 in
Fitting Length
2.4 in
Body Dia.
1/8 in
Overall Length
2-1/2 in
Details
Connection Type
MNPT|MNPT
Max. Pressure
120 psi
Pipe Fitting Material
Brass
Temp. Range (F)
-65 to 250 deg F
For Use With
Brass, Bronze, Copper, Steel, Aluminum, and Iron Pipe
Item
Nipple
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP, natural gas, refrigeration, instrumentation and hydraulic systems
Description
MIDLAND INDUSTRIES 28142 Long Nipple, 1/8 in MNPT x 1/8 in MNPT, 2-1/2 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.