Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE PIPE 1IN MPT 1IN MPT 12IN PVC

  • Mfr # 55115

  • Zoro # G521700349


product price: $6.45
/ea

Key Features

Fitting Material
PVC
Connection Type
MPT|MPT
Pipe Dia. (In.)
1 in
Height (In.)
1.3 in
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55115
Zoro #
G521700349
UPC #
-
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
1 in
Height (In.)
1.3 in
Connection Size
1 in
Length
11.95 in

Details

Fitting Material
PVC
Connection Type
MPT|MPT
Max. Pressure Rating
315 psi
Color
Dark Gray
Fitting Schedule/Class
SCH 80
Item
Nipple
Standards
ASTM D2464, ASTM D1784, ASTM D1785, NSF 61 Certified

Description

MIDLAND INDUSTRIES 55115 Pipe Nipple, 1 in MPT x 1 in MPT, 12 in L, PVC, Dark Gray, SCH 80 Schedule

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.