
NIPPLE PIPE SMLS 1/8IN MPT 1/8IN MPT
Mfr # 40006
Zoro # G121698930
product price: $11.75
/eaKey Features
Max. Pressure
370 psi at 100 deg F
Fitting Schedule/Class
SCH 40
Fitting Length
3.4 in
Thread Size
1/8-27
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40006
Zoro #
G121698930
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
3.4 in
Thread Size
1/8-27
Body Dia.
0.281 in ID x 0.405 in OD
Width
0.35 in
Details
Max. Pressure
370 psi at 100 deg F
Fitting Schedule/Class
SCH 40
Pipe Fitting Material
Brass
Temp. Range (F)
-20 to 400 deg F
Connection Type
MPT|MPT
Application
For use in drinking water supplies of pH 6.5 and above
Item
Nipple
Standards
ANSI Standard, ASTM B43, ASTM B687-96, NSF 61 Certified, RoHS Compliant
Description
MIDLAND INDUSTRIES 40006 Seamless Pipe Nipple, 1/8 in MPT x 1/8 in MPT, 3-1/2 in, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.