
NIPPLE PIPE SMLS 2IN THD 2IN GRV 4IN STL
Mfr # 57164TV
Zoro # G721699566
product price: $26.95
/eaKey Features
Temp. Range
-200 to 150 deg F
Fitting Connection Type
Threaded|Grooved
Inside Dia.
2 in
Standards
ASTM A312, ASTM A733
Pipe Fitting Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
57164TV
Zoro #
G721699566
UPC #
-
Country of Origin
China
Dimensions
Inside Dia.
2 in
Overall Pipe Length
4 in
Details
Temp. Range
-200 to 150 deg F
Fitting Connection Type
Threaded|Grooved
Standards
ASTM A312, ASTM A733
Item
Nipple
Pipe Fitting Material
Steel
Fitting Schedule/Class
SCH 40
Description
MIDLAND INDUSTRIES 57164TV Seamless Pipe Nipple, 2 in Threaded x 2 in Grooved, 4 in L, Steel, Black, SCH 40 Schedule
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.