Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE PIPE SMLS 3/8IN MPT 3/8IN MPT

  • Mfr # 40050

  • Zoro # G221700380


product price: $26.95
/ea

Key Features

Fitting Length
5.9 in
Max. Pressure
890 psi at 100 deg F
Thread Size
3/8-18
Fitting Schedule/Class
SCH 40
Connection Type
MPT|MPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40050
Zoro #
G221700380
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Length
5.9 in
Thread Size
3/8-18
Body Dia.
0.495 in ID x 0.675 in OD
Width
0.6 in

Details

Max. Pressure
890 psi at 100 deg F
Fitting Schedule/Class
SCH 40
Connection Type
MPT|MPT
Temp. Range (F)
-20 to 400 deg F
Item
Nipple
Pipe Fitting Material
Brass
Standards
ANSI Standard, ASTM B43, ASTM B687-96, NSF 61 Certified, RoHS Compliant
Application
For use in drinking water supplies of pH 6.5 and above

Description

MIDLAND INDUSTRIES 40050 Seamless Pipe Nipple, 3/8 in MPT x 3/8 in MPT, 6 in, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.