Shop CHARLOTTE PIPE AND FOUNDRY
See all product information
Create Account
Charlotte Pipe Schedule 80 1 in. FPT X 1 in. D FPT PVC Elbow 1 pk
- Mfr # PVC 08302 1400
- Zoro # G3877479
product price:
$
9.65
/ea
Key Features
Fitting Schedule/Class
Schedule 80
Pipe Fitting Material
PVC
Material
PVC
Fitting Schedule Class
Schedule 80
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PVC 08302 1400
- Zoro #
- G3877479
- UPC #
- 611942075980
- Country of Origin
- United States
- Fitting Schedule/Class
- Schedule 80
- Item
- PVC Pipe Fitting
- Pipe Fitting Material
- PVC
- Material
- PVC
- Fitting Schedule Class
- Schedule 80
Description
PVC Schedule 80 Fittings are for pressure applications, and have a thicker wall than Schedule 40. PVC Schedule 80 is highly durable, with high tensile and impact strength. It has better sound deadening qualities than PVC and ABS Foam Core. Installation requires the use of primer and solvent cement. Charlotte Pipe products are manufactured in the USA. *
- • Conforms to Standards: ASTM D 1784, ASTM D 2467. ASTM D 2464, ASTM F 1970 and NSF 61.
- • Dark gray pipe and fittings with black ink print.
- • PVC Schedule 80 Fittings are for pressure applications.
- • Maximum working temperature of 140 degrees Fahrenheit.
- • PVC Schedule 80 is highly durable, with high tensile and impact strength, commonly used in industrial applications.
- • Require no special tools for cutting and to be installed with solvent cement
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.