Shop MIDLAND INDUSTRIES
See all product information
Create Account
NIPPLE PIPE WLD 1-1/4IN MPT 1-1/4IN 5IN
Mfr # 56127
Zoro # G521700905
product price:Â
$
11.45
/ea
Key Features
Pipe Fitting Material
Steel
Temp. Range
-150 to 200°F
Standards
ASTM A53 Grade B|ASTM A733|ASTM A123|NSF Certified|RoHS Compliant
Max. Pressure
1300 psi
Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 56127
- Zoro #
- G521700905
- UPC #
- -
- Country of Origin
- Multiple
- Pipe Fitting Material
- Steel
- Item
- Nipple
- Temp. Range
- -150 to 200°F
- Standards
- ASTM A53 Grade B|ASTM A733|ASTM A123|NSF Certified|RoHS Compliant
- Max. Pressure
- 1300 psi
- Finish
- Galvanized
Description
MIDLAND INDUSTRIES 56127 Welded Pipe Nipple, 1-1/4 in MPT x 1-1/4 in MPT, 5 in L, Steel, Galvanized, SCH 40 Schedule