Zoro Homepage

NIPPLE PIPE WLD 2IN MPT 2IN MPT 12IN

  • Mfr # 56174

  • Zoro # G721699191


original price: $50.39
10% off
new price: $45.35
/ea

Key Features

Outside Dia.
2 in
Overall Pipe Length
11.95 in
Connection Type
MPT|MPT
Finish
Galvanized
Max. Pressure
2500 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56174
Zoro #
G721699191
UPC #
-
Country of Origin
Multiple

Dimensions

Outside Dia.
2 in
Overall Pipe Length
11.95 in

Details

Item
Nipple
Connection Type
MPT|MPT
Finish
Galvanized
Max. Pressure
2500 psi
Standards
ASTM A53 Grade B, ASTM A733, ASTM A123, NSF Certified, RoHS Compliant
Pipe Fitting Material
Steel
Fitting Schedule/Class
SCH 40
Temp. Range
-150 to 200 deg F

Description

MIDLAND INDUSTRIES 56174 Welded Pipe Nipple, 2 in MPT x 2 in MPT, 12 in L, Steel, Galvanized, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.