Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

NIPPLE PIPE WLD 4IN MPT 4IN MPT 8IN STL

  • Mfr # 57229

  • Zoro # G721698750


product price: $70.35
/ea

Key Features

Overall Pipe Length
9.3 in
Fitting Connection Type
MPT|MPT
Max. Pressure
2210 psi
Fitting Schedule/Class
SCH 40
Inside Dia.
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57229
Zoro #
G721698750
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
9.3 in
Inside Dia.
4 in

Details

Fitting Connection Type
MPT|MPT
Max. Pressure
2210 psi
Fitting Schedule/Class
SCH 40
Temp. Range
-200 to 150 deg F
Pipe Fitting Material
Steel
Item
Nipple
Standards
ASTM A53, ASTM A733

Description

MIDLAND INDUSTRIES 57229 Welded Pipe Nipple, 4 in MPT x 4 in MPT, 8 in L, Steel, Black, SCH 40 Schedule

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.