
NUT STD POL BRS
Mfr # 34016
Zoro # G221698885
product price: $6.99
/eaKey Features
Connection Type
POL
Fitting Length
0.8 in
Width
0.9 in
Pipe Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
34016
Zoro #
G221698885
UPC #
-
Country of Origin
Multiple
Dimensions
Fitting Length
0.8 in
Width
0.9 in
Details
Connection Type
POL
Item
Nut
Pipe Fitting Material
Brass
Description
MIDLAND INDUSTRIES 34016 Standard Nut POL, Brass
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.