Zoro Homepage

Parker Tru Coupler, 1/4 in FIP, Brass

  • Mfr # 28507

  • Zoro # G321701102


original price: $16.75
9% off
new price: $15.09
/ea

Key Features

Connection Type
FIP
Material
Brass
Overall Length
1.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28507
Zoro #
G321701102
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1.7 in

Details

Connection Type
FIP
Material
Brass
Item
Coupling

Description

28507 Parker Tru Coupler, 1/4 in FIP, Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.