
Parker Tru Female Plug, 3/8-in Body, 3/8-18 NPTF, Steel
Mfr # 28504
Zoro # G021700757
product price:Â $5.15
/eaKey Features
Material
Steel
Connection Type
FNPTF
Finish/Coating
Green-blue zinc plating
Thread Size
3/8-18
Overall Length
1.7 in
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
28504
Zoro #
G021700757
UPC #
-
Country of Origin
China
Dimensions
Thread Size
3/8-18
Overall Length
1.7 in
Details
Item
Plug
Material
Steel
Connection Type
FNPTF
Finish/Coating
Green-blue zinc plating
Description
The MIDLAND INDUSTRIES - 28504 is a plug fitting designed as the male half of a quick-connect hose system. It connects to a compatible quick-connect coupler (female half) to form a threaded quick-connect interface for fluid or air flow. This plug features a 3/8"-18 FNPTF threaded connection, allowing it to be attached securely to compatible fittings. Constructed primarily of steel, it is coated with green-blue zinc plating to provide surface protection. The overall length of the fitting is 1.7 inches.
Key Features:
- Connection Type: 3/8"-18 FNPTF threaded male fitting (per product specifications).
- Material: Steel construction.
- Finish: Green-blue zinc plating applied to exposed surfaces.
- Overall Length: 1.7 inches, measured end-to-end.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.