Zoro Homepage

PLUG 3/8IN MALE INVERTED FLRD STL

  • Mfr # 12094

  • Zoro # G421700203


product price: $4.25
/ea
Sold in multiples of 3 for $12.75

Key Features

Temp. Range
-65 to 250 deg F
Basic Fitting Material
Steel
Fitting Connection Type
Male Inverted Flared
Max. Pressure
1000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12094
Zoro #
G421700203
UPC #
-
Country of Origin
Multiple

Details

Temp. Range
-65 to 250 deg F
Basic Fitting Material
Steel
Fitting Connection Type
Male Inverted Flared
Item
Clamps
Max. Pressure
1000 psi

Description

MIDLAND INDUSTRIES 12094 Plug, 3/8 in Male Inverted Flared, Steel

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.