Zoro Homepage

PLUG CTSK SKT HEX 3/8IN MNPT BK 150LB

  • Mfr # 67763

  • Zoro # G821701510


product price: $1.15
/ea

Key Features

Pipe Fitting Schedule/Class
150 lb
Temp. Range
-20 to 350 deg F
Pipe Fitting Material
Steel
Overall Pipe Length
10.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67763
Zoro #
G821701510
UPC #
-
Country of Origin
United States

Dimensions

Overall Pipe Length
10.6 in

Details

Pipe Fitting Schedule/Class
150 lb
Temp. Range
-20 to 350 deg F
Item
Plug
Pipe Fitting Material
Steel

Description

MIDLAND INDUSTRIES 67763 Hex Socket Countersunk Plug, 3/8 in MNPT, Steel, Black, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.