
PLUG TUBE 1/4IN PUSH-TO-CONNECT NYL
Mfr # 590400
Zoro # G321698501
product price: $2.45
/eaKey Features
Basic Fitting Material
Nylon
Temp. Range
-40 to 200 deg F
Standards
DOT FMVSS 571.106, SAE J1131
Length
0.8 in
Fitting Connection Type
Push-to-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
590400
Zoro #
G321698501
UPC #
-
Country of Origin
United States
Dimensions
Length
0.8 in
Details
Basic Fitting Material
Nylon
Temp. Range
-40 to 200 deg F
Standards
DOT FMVSS 571.106, SAE J1131
Item
Plug
Fitting Connection Type
Push-to-Connect
Max. Pressure
150 psi
Description
MIDLAND INDUSTRIES 590400 Tube Plug, 1/4-in Push-to-Connect, Nylon
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.