Zoro Homepage

TEE BR 1/4IN PUSH-IN 1/8IN MIP 1/4IN BRS

  • Mfr # 720402

  • Zoro # G221699301


product price: $14.19
/ea

Key Features

Temp. Range
-40 to 200 deg F
Thread Size
1/8-27
Basic Fitting Material
Brass
Max. Pressure
150 psi
Fitting Connection Type
Push-Fit|MIP|Push-Fit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720402
Zoro #
G221699301
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/8-27
Length
1.9 in

Details

Temp. Range
-40 to 200 deg F
Basic Fitting Material
Brass
Max. Pressure
150 psi
Fitting Connection Type
Push-Fit|MIP|Push-Fit
Item
Tee
Standards
DOT FMVSS 571.106, SAE J1131

Description

MIDLAND INDUSTRIES 720402 Branch Tee, 1/4 in Push-In x 1/8 in MIP x 1/4 in Push-In, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.