TEE BR 3/4IN FIP 3/4IN FIP 3/4IN MIP BRS

  • Mfr # 28285

  • Zoro # G621698584


product price:  $27.75
/ea

Key Features

Temp. Range (F)
-65 to 250 deg F
Pipe Fitting Material
Brass
Connection Type
FIP|FIP|MIP
Thread Size
3/4-14 x 3/8-18
Max. Pressure
1000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
28285
Zoro #
G621698584
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4-14 x 3/8-18
Fitting Length
2.2 in
Width
1.95 in

Details

Temp. Range (F)
-65 to 250 deg F
Item
Tee
Pipe Fitting Material
Brass
Connection Type
FIP|FIP|MIP
Max. Pressure
1000 psi
For Use With
Aluminum, Brass, Bronze, Copper, Iron, Steel Pipe
Standards
ASA, ASME Compliant, SAE
Application
For grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems

Description

MIDLAND INDUSTRIES 28285 Branch Tee, 3/4 in FIP x 3/4 in FIP x 3/4 in MIP, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.