Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

TEE BR SWVL 3/8IN PUSH-IN 3/8IN MPT BRS

  • Mfr # 720606S

  • Zoro # G321699836


product price: $18.59
/ea

Key Features

Basic Fitting Material
Brass
Max. Pressure
150 psi
Thread Size
3/8-18
Fitting Connection Type
Push-Fit|MPT|Push-Fit
Standards
DOT FMVSS 571.106, SAE J1131
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
720606S
Zoro #
G321699836
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8-18
Length
2.2 in

Details

Basic Fitting Material
Brass
Max. Pressure
150 psi
Fitting Connection Type
Push-Fit|MPT|Push-Fit
Standards
DOT FMVSS 571.106, SAE J1131
Item
Tee
Temp. Range
-40 to 200 deg F

Description

MIDLAND INDUSTRIES 720606S Swivel Branch Tee, 3/8 in Push-In x 3/8 in MPT x 3/8 in Push-In, Brass

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.