TEE REDUCING 1-1/2IN FPT 1-1/2IN FPT 1IN

  • Mfr # 65318

  • Zoro # G321700273


product price:  $33.15
/ea

Key Features

Standards
ASTM A197|FM Approved|UL Listed
Pipe Fitting Material
Iron
Temp. Range
-20 to 350°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65318
Zoro #
G321700273
UPC #
-
Country of Origin
Multiple

Details

Standards
ASTM A197|FM Approved|UL Listed
Item
Tee
Pipe Fitting Material
Iron
Temp. Range
-20 to 350°F

Description

MIDLAND INDUSTRIES 65318 Reducing Tee, 1-1/2 in FPT x 1-1/2 in FPT x 1 in FPT, Iron, Black, 150 lb

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.