
TEE REDUCING 1IN FPT 3/4IN FPT 1/2IN FPT
Mfr # 65295
Zoro # G421700029
product price: $14.19
/eaKey Features
Standards
ASTM A197|FM Approved|UL Listed
Temp. Range
-20 to 350°F
Pipe Fitting Material
Iron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
65295
Zoro #
G421700029
UPC #
-
Country of Origin
Multiple
Details
Standards
ASTM A197|FM Approved|UL Listed
Item
Tee
Temp. Range
-20 to 350°F
Pipe Fitting Material
Iron
Description
MIDLAND INDUSTRIES 65295 Reducing Tee, 1 in FPT x 3/4 in FPT x 1/2 in FPT, Iron, Black, 150 lb
Restrictions
WARNING:
This product can expose you to chemicals including Chromium (hexavalent compounds),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.