TEE RUN 1/2IN MPT 1/2IN FPT 1/2IN FPT ST

  • Mfr # 560288

  • Zoro # G721699412


product price:  $19.35
/ea

Key Features

Pipe Fitting Material
Steel
Overall Pipe Length
2.7 in
Connection Type
Male NPTF|Female NPTF|Female NPTF
Max. Pressure
3000 psi
Standards
SAE 140424
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
560288
Zoro #
G721699412
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Pipe Length
2.7 in

Details

Pipe Fitting Material
Steel
Item
Tee
Connection Type
Male NPTF|Female NPTF|Female NPTF
Max. Pressure
3000 psi
Standards
SAE 140424

Description

MIDLAND INDUSTRIES 560288 Run Pipe Tee, 1/2-in Male NPTF x 1/2-in Female NPTF x 1/2-in Female NPTF, Steel

Restrictions

WARNING: This product can expose you to chemicals including Nickel compounds, which is known to the State of California to cause cancer, and Nickel (soluble compounds), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.